Skip Content
Discontinued with Replacement
General Purpose Hand Truck,800 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

General Purpose Hand Truck,800 lb.

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES210125
  • Mfr. Model # 210125
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs
Suggested Replacement Product
General Purpose Hand Truck,800 lb.

Your Price: NA

Product Details

All wheels have ball bearings. Combination to handle and utility bar handle design.

Technical Specs

  • Item 4-Wheel Ergonomic Hand Truck
  • Load Capacity 800 lbs.
  • Wheel Type Semi-Pneumatic
  • Noseplate Depth 13"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list