General Purpose Hand Truck,800 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Hand Truck,800 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NXC2
  • Mfr. Model # 2NXC2
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Red
  • Material Steel
  • Item Hand Truck
  • Load Capacity 800 lbs.
  • Finish Powder Coated
  • Overall Height 53-1/4"
  • Overall Width 25"
  • Wheel Bearings Steel Ball
  • Wheel Type Pneumatic
  • Wheel Width 4"
  • Wheel Diameter 12"
  • Noseplate Width 17-1/2"
  • Noseplate Depth 12-1/2"
  • Hand Truck Handle Type Continuous Frame Flow-Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list