General Purpose Hand Truck,400 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Hand Truck,400 lb.

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCA702
  • Mfr. Model # 702
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Green
  • Item Hand Truck
  • Finish Powder Coated
  • Material Steel
  • Load Capacity 400 lbs.
  • Overall Depth 20"
  • Overall Height 49"
  • Overall Width 19"
  • Wheel Bearings 5/8"
  • Wheel Type Semi-Pneumatic
  • Wheel Diameter 10"
  • Noseplate Width 14"
  • Wheel Width 2-3/4"
  • Noseplate Depth 10"
  • Hand Truck Handle Type Continuous Frame Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list