General Purpose Hand Truck,400 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Hand Truck,400 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W154
  • Mfr. Model # 3W154
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1948
  • Shipping Weight 1.0 lbs

Product Details

Hand truck accessory, flow back handle, semi-pneumatic tire, wheel size 10 in. x 2 in.

Technical Specs

  • Finish Bright Aluminium
  • Colour Silver
  • Load Capacity 400 lbs.
  • Material Aluminium
  • Item Hand Truck
  • Overall Height 46"
  • Wheel Type Semi-Pneumatic
  • Overall Width 20-1/2"
  • Wheel Diameter 10"
  • Noseplate Width 14"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Noseplate Depth 8-1/4"
  • Wheel Width 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list