General Purpose Hand Truck,400 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Hand Truck,400 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W153
  • Mfr. Model # 3W153
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1948
  • Shipping Weight 22.0 lbs

Product Details

Hand truck accessory, loop handle, pneumatic tire, wheel size 10 in. x 2-3/4 in..

Technical Specs

  • Finish Bright Aluminium
  • Colour Silver
  • Item Hand Truck
  • Material Aluminium
  • Load Capacity 400 lbs.
  • Overall Height 48"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Overall Width 22-1/2"
  • Wheel Width 4"
  • Hand Truck Handle Type Continuous Frame Loop
  • Noseplate Width 14"
  • Noseplate Depth 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list