Skip Content
General Purpose Hand Truck,1000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

General Purpose Hand Truck,1000 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2W157
  • Mfr. Model # 2W157
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Material Steel
  • Item Hand Truck
  • Overall Height 48"
  • Wheel Material Rubber
  • Load Capacity 1,000 lbs.
  • Wheel Diameter 8"
  • Wheel Type Mold-On
  • Overall Width 18"
  • Wheel Width 1-5/8"
  • Noseplate Width 14"
  • Noseplate Depth 10"
  • Hand Truck Handle Type Continuous Frame Flow-Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list