General Purpose Hand Truck,P Handle close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

General Purpose Hand Truck,P Handle

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34D679
  • Mfr. Model # 34D679
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1952
  • Shipping Weight 21.0 lbs
Compare

Product Details

Load Capacity 500 lb., Handle Type Continuous Frame Loop, Noseplate Depth 7-1/2 In., Noseplate Width 13-3/4 In., Overall Height 52 In., Overall Width 21 In., Overall Depth 18 In., Wheel Type Pneumatic, Wheel Diameter 10 In., Wheel Width 3-1/2 In., Material Stainless Steel, Colour Silver

Technical Specs

  • Colour Silver
  • Item Hand Truck
  • Overall Depth 18"
  • Material Stainless Steel
  • Load Capacity 500 lbs.
  • Overall Height 52"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Overall Width 21"
  • Noseplate Width 13-3/4"
  • Wheel Width 3-1/2"
  • Noseplate Depth 7-1/2"
  • Hand Truck Handle Type Continuous Frame Loop

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list