Skip Content
Discontinued with Replacement
GX-8 BRUSHED STEEL FRM I/O MIR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GX-8 BRUSHED STEEL FRM I/O MIR HC

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA1304
  • Mfr. Model # A1304
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
GX-8 BRUSHED STEEL FRM I/O MIR HC

Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Brushed Steel
  • Lens Coating Scratch-Resistant
  • Frame Material Soldered Steel
  • Lens Colour Indoor/Outdoor Mirror
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1 and CSA Z94.3
  • UV Protection 99.9%
  • Temple Style Straight-blade
  • Temple Colour Brushed Steel/Black
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Indoor/Outdoor
  • Series GX-8(TM)
  • Primary Frame Color Silver
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Includes Adjustable padded nosepiece
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list