!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GX-8 BRUSHED STEEL FRM GRAY HC

GX-8 BRUSHED STEEL FRM GRAY HC

HONEYWELL NORTH

GX-8 BRUSHED STEEL FRM GRAY HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GX-8 BRUSHED STEEL FRM GRAY HC

GX-8 BRUSHED STEEL FRM GRAY HC

HONEYWELL NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONA1301
  • Mfr. Model # A1301
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Straight
  • Frame Colour Silver
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Polarized Lens Coating No
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Arm Colour Gray
  • Eyewear Size M
  • Frame Material Metal
  • Frame Type Half-Frame
  • Includes Adjustable padded nosepiece
  • Item Safety Glasses
  • Lens Colour TSR Gray
  • Metal Detectable No
  • Series GX-8(TM)
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list