Skip Content
Discontinued with Replacement
GX-8 BRUSHED STEEL FRM CLEAR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GX-8 BRUSHED STEEL FRM CLEAR HC

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA1300
  • Mfr. Model # A1300
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs
Suggested Replacement Product
GX-8 BRUSHED STEEL FRM CLEAR HC

Price: NA

Technical Specs

  • Item Safety Glasses
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Colour Brushed Steel
  • Frame Material Soldered Steel
  • Standards ANSI Z87.1 and CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Straight-blade
  • Temple Colour Brushed Steel/Black
  • UV Protection 99.9%
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Series GX-8(TM)
  • Foam Lined No
  • Primary Frame Color Silver
  • Eyewear Frame Design Wraparound
  • Includes Adjustable padded nosepiece
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list