Skip Content
Discontinued with Replacement
GX-8 BRUSHED STEEL FRM CLEAR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GX-8 BRUSHED STEEL FRM CLEAR AF

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA1305
  • Mfr. Model # A1305
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
GX-8 BRUSHED STEEL FRM CLEAR AF

Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Brushed Steel
  • Standards ANSI Z87.1 and CSA Z94.3
  • Lens Coating Anti-Fog
  • Frame Material Soldered Steel
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Straight-blade
  • Temple Colour Brushed Steel/Black
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Series GX-8(TM)
  • Foam Lined No
  • Primary Frame Color Silver
  • Eyewear Frame Design Wraparound
  • Includes Adjustable padded nosepiece
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list