Skip Content
GUZZLER 3X5 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUZZLER 3X5 BROWN

GUZZLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX166S0035BR
  • Mfr. Model # 166S0035BR
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2660
  • Shipping Weight 10.0 lbs

Technical Specs

  • Width 3 ft.
  • Item Entrance Mat
  • Legend No Legend
  • Length 5 ft.
  • Colour Brown
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Standards ASTM D2859, CPSC FF 1-70
  • Edges Beveled
  • Mat Surface Pattern Waffle
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material Polypropylene
  • Face Weight 26.0 oz./sq. yd.
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list