Skip Content
GUTTER GUARD PLUS COUNTERWEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUTTER GUARD PLUS COUNTERWEIGHT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9148
  • Mfr. Model # 9148
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Colour Gray
  • Height 1-1/2"
  • For Use With High-Flow Curb Inlets
  • Item Counterweight
  • Length 14"
  • Material Steel
  • Width 1-1/2"
  • Standards NPDES, 40 CFR 122.6(1999)
  • Flow Capacity 456 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list