Skip Content
GUSSETED POLY BAG,4 IN.L,2 IN.W,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUSSETED POLY BAG,4 IN.L,2 IN.W,PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZW06
  • Mfr. Model # 5ZW06
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Clear
  • Item Gusseted Poly Bag
  • Length 4"
  • Thickness 2 mil
  • Standards USDA and FDA
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list