Skip Content
GUSSETED POLY BAG,15 IN.L,12 IN.W,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUSSETED POLY BAG,15 IN.L,12 IN.W,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZW14
  • Mfr. Model # 5ZW14
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Item Gusseted Poly Bag
  • Width 12"
  • Length 15"
  • Thickness 2 mil
  • Standards L-P-378

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list