Skip Content
GUSSETED POLY BAG,12 IN.L,9 IN.W,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUSSETED POLY BAG,12 IN.L,9 IN.W,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LEN9
  • Mfr. Model # 9LEN9
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.15 lbs

Technical Specs

  • Colour Clear
  • Item Gusseted Poly Bag
  • Length 12"
  • Width 9"
  • Standards USDA and FDA
  • Thickness 1 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list