Skip Content
GUNK WHITE LITH.GREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUNK WHITE LITH.GREA

LIQUID WRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARL666
  • Mfr. Model # L666
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Application Heavy-Duty
  • Item Lithium Grease
  • Dropping Point 182 Degrees C
  • Flash Point 224 Degrees C
  • Specific Gravity 0.89
  • Grease Color White
  • Grease Thickener Lithium
  • Container Size 16 oz.
  • NLGI Grade 2
  • Timken OK Load Not Specified
  • Four-Ball Wear Not Specified
  • Base Oil Mineral
  • Lubricant NSF Rating Not Rated
  • Grease Container Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list