GUN WLDG BAC 400A 15FT .045 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GUN WLDG BAC 400A 15FT .045 MIL

BERNARD

Web Price : $760.27 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ4015AE8EMC
  • Mfr. Model # Q4015AE8EMC
  • UNSPSC # 23271821
  • CATALOGUE PAGE # 723
  • Shipping Weight 12.3 lbs

Product Details

Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

Technical Specs

  • Cable Length (Ft.) 15
  • Type Curved Handle Mig Guns With Centerfire(TM) Consumables
  • Cable Length (Meters) 4.572
  • Series Centerfire(TM)
  • Wire Size 0.045"/1.2mm
  • Rear Connection Miller(R)
  • Duty Cycle (%) 100% with 100% CO2
  • Amps 400
  • Tip Series Centerfire(TM)
  • Application Heavy Equipment, Shipbuilding, Pipeline, Fabrication
  • Handle Type B Large Curved Handle
  • Item BTB MIG Welding Guns
  • Trigger Standard
  • Liner Conventional
  • Neck Tube Type Rotatable
  • Neck Tube Angle 45 Degrees
  • Neck Tube Size Medium
  • Amps AC 400A
  • MIG Gun Number Q4015AE8EMC
  • Rotation Deg. 360 Degrees
  • Neck Tube Material Aluminum

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list