Skip Content
GUN WASH 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN WASH 20L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-388
  • Mfr. Model # 13-388
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1548
  • Shipping Weight 16.43 lbs

Technical Specs

  • Size 18.9 L
  • Item Gun Wash
  • Application Excellent for Use in Auto Body Shops and Garages
  • Contains Toluene
  • Features Specifically Designed for Cleaning Spray Guns and Lacquer Painting Equipment
  • Application Method To Use Gun Wash, Immerse Spray Gun, Brush and Roller Directly in the Liquid. Allow to Soak for 5 to 10 Minutes. Remove and Let Dry with Plenty of Air Circulation.
  • VOC Content 100 (%)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list