Skip Content
GUN VAC DELUXE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GUN VAC DELUXE

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR1510
  • Mfr. Model # 1510
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Colour Gray
  • Item Pneumatic Vacuum
  • Includes (5) Pieces Accessory Set, High Filtration Collection Bag
  • Body Material Cast Aluminum
  • Max. dBA 89
  • Overall Length 39"
  • Outlet Size 1-1/4" (F)NPT
  • Trigger Lever
  • Air Consumption 29 scfm
  • Extension Size 18"
  • Max. Inlet Pressure 120 psi
  • Air Gun Product Group Pneumatic Vacuum
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list