!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUN TT COMPACT SIPHON

GUN TT COMPACT SIPHON

DEVILBISS

GUN TT COMPACT SIPHON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN TT COMPACT SIPHON

GUN TT COMPACT SIPHON

DEVILBISS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DEVCOM-PS510G18-01
  • Mfr. Model # COM-PS510G18-01
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Conventional Spray Gun
  • Fluid Delivery Type Siphon
  • Nozzle Size 0.070"/1.8 mm
  • Cup Capacity 1 qt.
  • Fluid Delivery Speed Medium
  • Paint Viscosity Optimum Range Low to Medium
  • Air Consumption 10.0 CFM @ 25 PSI
  • Pattern Size 10-1/2"
  • Air Inlet 1/4"
  • For Use With Industrial Coatings

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list