Skip Content
GUN TT COMPACT GRAVITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN TT COMPACT GRAVITY

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVCOM-G510G14-02
  • Mfr. Model # COM-G510G14-02
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Conventional Spray Gun
  • For Use With Industrial Coatings
  • Fluid Delivery Speed Medium
  • Fluid Delivery Type Gravity
  • Nozzle Size 0.055"/1.4 mm
  • Paint Viscosity Optimum Range Very Low to Medium
  • Air Consumption 14.5 CFM @ 29 PSI
  • Cup Capacity 1 L
  • Pattern Size 14"
  • Air Inlet 1/4"
  • Includes 1.4 mm Fluid Tip, 1L Gravity Cup

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list