GUN TROPHY HVLP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN TROPHY HVLP PRESSURE

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS2465-14HV32S0
  • Mfr. Model # 2465-14HV32S0
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Industrial Coatings
  • Item HVLP Spray Gun
  • Fluid Delivery Speed Medium
  • Fluid Delivery Type Pressure
  • Paint Viscosity Optimum Range Medium
  • Nozzle Size 0.055"/1.4 mm
  • Series Trophy(TM)
  • Air Consumption 15.5 CFM @ 10 PSI
  • Pattern Size 8" - 12"
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list