GUN SUCTION BLUE ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN SUCTION BLUE ENAMEL

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC615
  • Mfr. Model # 615
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 2875
  • Shipping Weight 2.2 lbs

Product Details

Holds up to 18 ounces of fluid. Fexible nozzle for transmission, differential or oil service. Precision follower fitted to barrel for superior suction and is impervious to oil, grease and water. Finished in rust-resistant, powder coated blue paint.

Technical Specs

  • Application Transmission, Differential or Oil Filter Service
  • For Use With Oil, Grease and Water
  • Item Suction Gun
  • Hose Length 12"
  • Tube Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list