Discontinued with Replacement
GUN SPRAY UNCUPPED 1.2 1.3MM 7E7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUN SPRAY UNCUPPED 1.2 1.3MM 7E7

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEV703488
  • Mfr. Model # 703488
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs
Suggested Replacement Product
COPPER HE UNCUPPED 1.2, 1.3, 7E7

Your Price: NA

Product Details

Features precision matched nozzle and needle, easy finger touch control and lightweight construction. Copper anodized gun body coated inside and out. Includes extra fluid nozzle and needle, 900 cc uncupped version (with Dekups(R) adapter), colour identifi

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list