GUN SPRAY SUCT FEED MIL HVLP 1.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN SPRAY SUCT FEED MIL HVLP 1.6

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVJGA644
  • Mfr. Model # JGA644
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 3276
  • Shipping Weight 3.1 lbs

Product Details

JGA suction feed spray gun is a superior atomization. Provides uniform film build for maximum control. Stainless steel fluid tip and needle. Drop-forged aluminum gun body with replaceable threaded baffle. Includes a 32 oz. TGC cup.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list