GUN SPRAY PRESSURE FEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN SPRAY PRESSURE FEED

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVJGA504-777-14
  • Mfr. Model # JGA504-777-14
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 3276
  • Shipping Weight 1.75 lbs

Product Details

JGA suction feed spray gun is a superior atomization. Provides uniform film build for maximum control. Ideal for spraying large surface areas. Stainless steel fluid tip and needle. Drop-forged aluminum gun body with replaceable threaded baffle.

Technical Specs

  • Item Pressure Feed Spray Guns
  • Includes 1.4mm Fluid tip, #777 Air Cap
  • Air Consumption 17-25 CFM @ 50-80 PSI
  • Pattern Size 12" - 14"
  • Air Inlet 1/4" NPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list