Discontinued with Replacement
GUN SPRAY JGA PRESSURE FEED 1.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GUN SPRAY JGA PRESSURE FEED 1.2MM

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVJGA504-765-12
  • Mfr. Model # JGA504-765-12
  • UNSPSC # 27112903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs
Suggested Replacement Product
TEKNA PROLITE PRESSURE FEED

Your Price: NA

Product Details

JGA suction feed spray gun is a superior atomization. Provides uniform film build for maximum control. Ideal for spraying large surface areas. Stainless steel fluid tip and needle. Drop-forged aluminum gun body with replaceable threaded baffle.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list