Skip Content
Discontinued with Replacement
GUN SPRAY + CUP 1.2 1.3MM 7E7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN SPRAY + CUP 1.2 1.3MM 7E7

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEV703489
  • Mfr. Model # 703489
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs
Suggested Replacement Product
GUN SPRAY + CUP 1.2 1.3MM 7E7

Price: NA

Product Details

Features precision matched nozzle and needle, easy finger touch control and lightweight construction. Copper anodized gun body coated inside and out. Includes extra fluid nozzle and needle, 900 cc aluminum cup , colour identification ring, digital gauge a

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list