Skip Content
GUN SPRAY 4000 RP STD 1.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GUN SPRAY 4000 RP STD 1.2

SATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAT169979
  • Mfr. Model # 169979
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.19 lbs

Product Details

Top-coat gravity spray gun with best atomization rate for high-end finishes of any calibre

Technical Specs

  • Item SATAjet 4000 B RP
  • Fluid Delivery Speed RP
  • Nozzle Size 1.2 mm
  • Fluid Delivery Type Gravity
  • Air Consumption 10.4 CFM @ 29 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List