Skip Content
GUN SPRAY 4000 RP DIG 1.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN SPRAY 4000 RP DIG 1.3

SATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAT170035
  • Mfr. Model # 170035
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.37 lbs

Product Details

Top-coat gravity spray gun with digital micrometer built in to handle for best atomization rate for high-end finishes of any calibre

Technical Specs

  • Item SATAjet 4000 B RP Digital
  • Fluid Delivery Type Gravity
  • Nozzle Size 1.3 mm
  • Fluid Delivery Speed RP
  • Air Consumption 10.4 CFM @ 29 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list