Skip Content
GUN SPRAY 3000K RP 1.1 STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN SPRAY 3000K RP 1.1 STD

SATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAT93336
  • Mfr. Model # 93336
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.61 lbs

Product Details

To-coat pressurized spray gun with best atomization rate for high-end finishes on large surfaces, requiring high material delivery

Technical Specs

  • Item SATAjet 3000 K RP
  • Fluid Delivery Speed RP
  • Fluid Delivery Type Pressure
  • Nozzle Size 1.1 mm
  • Air Consumption 15.2 CFM @ 36 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list