Skip Content
GUN SPRAY 140B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN SPRAY 140B

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS6530-0000-1
  • Mfr. Model # 6530-0000-1
  • UNSPSC # 23153145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Includes Siphon Hose
  • Fluid Delivery Speed Fast
  • Item Conventional Spray Gun
  • Nozzle Size 0.128"/3.3 mm
  • Fluid Delivery Type Siphon
  • Air Inlet 1/4"
  • Air Consumption 14.0 cfm @ 50 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list