Skip Content
GUN SPRAY 1000K HVLP 1.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN SPRAY 1000K HVLP 1.0

SATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAT139204
  • Mfr. Model # 139204
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.83 lbs

Product Details

Multi-Purpose presurized spray gun, suitable for all industries

Technical Specs

  • Item SATAjet 1000 K HVLP
  • Fluid Delivery Speed HVLP
  • Fluid Delivery Type Pressure
  • Nozzle Size 1.0 mm
  • Air Consumption 14.5 CFM @ 36 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list