Skip Content
GUN SPRAY 100 B P 2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN SPRAY 100 B P 2.5

SATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAT145185
  • Mfr. Model # 145185
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.09 lbs

Product Details

High-performance spray gun for high build sealers fillers and polys

Technical Specs

  • Fluid Delivery Speed P
  • Item SATAjet 100 BF P
  • Fluid Delivery Type Gravity
  • Nozzle Size 2.5 mm
  • Air Consumption 8.7 CFM @ 29 PSI
  • Cup Capacity 0.6 L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list