GUN SOLDERING PROFESSIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN SOLDERING PROFESSIONAL

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELD550
  • Mfr. Model # D550
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 793
  • Shipping Weight 2.7 lbs

Product Details

Heavy-duty 260/200 W soldering gun with 2-position trigger selection of dual heats (higher heat in first position, lower heat in second position). High efficiency, pre-tinned copper tip heats up in 6 seconds. Pistol-grip design, lights for illumination. CSA certified.

Technical Specs

  • Voltage 110/130
  • Watts 260/200
  • Item Professional Gun Soldering
  • Features Professional Heavy-Duty Gun, Dual-Heat Wattage Gun, Heavy Gauge, High Efficiency, Tin-Plated Copper Tip, Twin Lights Illuminate Work
  • Includes D550 Gun With Standard Soldering Tip and Instruction Manual
  • Length 10-1/2"
  • Type Industrial
  • Cord Length 5 ft.
  • Tip Size VARIOUS
  • Handle Pistol Grip
  • Standards UL and CUL Listed
  • Tip 6130/6140/7250N
  • Temp. Rating 900 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list