Skip Content
GUN SOLDERING INDUSTRIAL 300/200W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN SOLDERING INDUSTRIAL 300/200W

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELD650
  • Mfr. Model # D650
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 793
  • Shipping Weight 3.45 lbs

Product Details

Industrial 300/200 W soldering gun with 2-position trigger selection of dual heats (higher heat in first position, lower heat in second position). High efficiency, pre-tinned copper tip heats up in 6 seconds. Pistol-grip design, lights for illumination. CSA certified.

Technical Specs

  • Item Professional Gun Soldering
  • Voltage 120 V
  • Watts 300/200
  • Includes D650 Gun With Standard Tip and Instruction Manual
  • Features Professional Heavy-Duty Gun, Dual-Heat Wattage Gun, Pistol Grip Design, Ready to Use in 6 Seconds, Heavy Gauge, High Efficiency, Tin-Plated Copper Tip, Twin Lights Illuminate Work
  • Length 10-1/2"
  • Type Industrial
  • Cord Length 6 ft.
  • Handle Pistol Grip
  • Standards UL and CUL Listed
  • Tip Standard
  • Temp. Rating 900 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list