Skip Content
GUN SIPHON CLEANING 6FT HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN SIPHON CLEANING 6FT HOSE

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC939
  • Mfr. Model # 939
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 2855
  • Shipping Weight 1.69 lbs

Product Details

Air operated sprayer. Adjustable suction control varies fluid volume as needed. Strainer assembly in suction hose keeps out contaminants while assuring uninterrupted flow of fluid. Standard air inlet 1/4 inch NPT(F). Max. operating pressure 200 PSI.

Technical Specs

  • Item Blow Gun
  • Application For Attaching Water Service Hose
  • Includes 6 ft. (1.8 m) Vinyl Suction Hose, Air Coupler Nipple
  • Inlet Size 1/4" (F)NPT
  • Body Style Pistol Grip
  • Max. Inlet Pressure 200 PSI
  • Air Gun Product Group Syphon Spray Gun
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list