Skip Content
GUN ROUGHNECK C-3015 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN ROUGHNECK C-3015 15FT

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW194-753
  • Mfr. Model # 194-753
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Technical Specs

  • Application MIG, Flux Core
  • Cable Length (Ft.) 10
  • Cable Length (Meters) 4.6
  • Item MIG and Flux Core Gun
  • MIG Gun Number C-3015
  • Type Air Cooled
  • Rear Connection Miller(R)
  • Amps 300
  • Series Roughneck C-3015
  • Duty Cycle (%) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list