Skip Content
GUN NO.4 400A 12FT .035-.045MILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN NO.4 400A 12FT .035-.045MILLER

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCM4123545
  • Mfr. Model # M4123545
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Application MIG, Flux Core
  • Cable Length (Meters) 4
  • Cable Length (Ft.) 12
  • Item MIG Welding Gun
  • Type Air Cooled
  • Wire Size 0.9/1.2
  • Rear Connection Miller(R)
  • Duty Cycle (%) 60
  • Amps 400
  • Series Professional's Choice No. 4
  • Handle Type Straight
  • MIG Gun Number M412-3545
  • Tip Series 11 Series / Tweco Threaded
  • Trigger Standard
  • Rotation Deg. 0 Degrees
  • Liner Tweco 44-3545-15
  • Neck Tube Angle 60 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Size Medium
  • Neck Tube Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list