Skip Content
GUN NO.2 200A 15FT .030-.035MILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN NO.2 200A 15FT .030-.035MILLER

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCM2153035
  • Mfr. Model # M2153035
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Technical Specs

  • Application MIG, Flux Core
  • Cable Length (Ft.) 15
  • MIG Gun Number 2
  • Cable Length (Meters) 5
  • Wire Size 0.8/0.9
  • Type Air Cooled
  • Rear Connection Miller(R)
  • Amps 200
  • Duty Cycle (%) 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List