Skip Content
GUN MIG WELDSKILL 12FT (4M) MILLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG WELDSKILL 12FT (4M) MILLER

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCWM250M124045
  • Mfr. Model # WM250M124045
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Application MIG, Flux Core
  • Cable Length (Ft.) 12
  • Cable Length (Meters) 4
  • MIG Gun Number -
  • Item MIG Welding Gun
  • Type Air Cooled
  • Rear Connection Miller(R)
  • Wire Size 1.2
  • Series WeldSkill
  • Amps 250
  • Duty Cycle (%) 60
  • Handle Type Curved
  • Tip Series 14 Series / Tweco Threaded
  • Trigger Standard
  • Liner Tweco 42-4045-15
  • Neck Tube Type Fixed
  • Rotation Deg. 0 Degrees
  • Neck Tube Angle 60 Degrees
  • Neck Tube Size Medium
  • Neck Tube Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list