Skip Content
GUN MIG Q 400AMP 15FT 035-045 MLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG Q 400AMP 15FT 035-045 MLW

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ4015AR7EMC
  • Mfr. Model # Q4015AR7EMC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

Technical Specs

  • Type Q-gun(TM) With Elliptical Consumable Series
  • Amps 400
  • Tip Series 0.045 Elliptical
  • Cable Length (Ft.) 15
  • Item MIG Welding Gun
  • Handle Type Curved
  • Wire Size 0.035" - 0.045"
  • Rear Connection Miller(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list