Skip Content
GUN MIG Q 400AMP 15FT 035-045 BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG Q 400AMP 15FT 035-045 BRN

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ4015AR7EBC
  • Mfr. Model # Q4015AR7EBC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

Technical Specs

  • Amps 400
  • Type Q-gun(TM) With Elliptical Consumable Series
  • Tip Series 0.045 Elliptical
  • Cable Length (Ft.) 15
  • Handle Type Curved
  • Item MIG Welding Gun
  • Wire Size 0.035" - 0.045"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list