Skip Content
GUN MIG Q 300AMP 15FT 035-045 BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG Q 300AMP 15FT 035-045 BRN

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ3015AR7EBC
  • Mfr. Model # Q3015AR7EBC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bernard Q-Gun with elliptical consumables. 300 A. Handle: Bernard(R) curved. Length: 10 ft. Tip: 0.045 elliptical. Wire size: 0.035 - 0.045 inch. Power cables available with high flex standard or monocoil conduits. Multiple lightweight, comfortable handle

Technical Specs

  • Type Q-gun(TM) With Elliptical Consumable Series
  • Amps 300
  • Tip Series 0.045 Elliptical
  • Item MIG Welding Gun
  • Cable Length (Ft.) 15
  • Handle Type Curved
  • Wire Size 0.035" - 0.045"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list