Skip Content
Discontinued with Replacement
GUN MIG Q 200AMP 15FT 035-045 MLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GUN MIG Q 200AMP 15FT 035-045 MLW

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNQ2015AO7EM
  • Mfr. Model # Q2015AO7EM
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MIG GUN 200A 15FT .045 MIL

Price: NA

Product Details

Bernard Q-Gun with elliptical consumables. Amps: 200. Handle: Bernard(R) curved. Length: 15 ft. Neck: fixed, short 45 degrees. Tip: 0.045 elliptical. Wire size: 0.035 - 0.045 inch. Power cables available with high flex standard or monocoil conduits. Multi

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list