Skip Content
GUN MIG 450AMP 15FT MILLER REAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG 450AMP 15FT MILLER REAR

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC1040-1062
  • Mfr. Model # 1040-1062
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.57 lbs

Product Details

The Tweco Spray Master MIG guns feature heavy-duty contact tips and diffusers designed for maximum performance in spray and pulse welding applications.

Technical Specs

  • MIG Gun Number 450
  • Tip Series 16S Series/Tweco Threaded
  • Duty Cycle (%) 80
  • Cable Length (Ft.) 15
  • Application All Semi-Automatic Air-Cooled MIG Welding Applications
  • Handle Type Ergonomic
  • Item Air Cooled MIG Gun
  • Type Air Cooled
  • Wire Size 0.045" - 1/16"
  • Rear Connection Miller(R)
  • Series Spray Master
  • Trigger Standard
  • Amps 450
  • Liner Twice 44-3545-15
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Rotation Deg. 0 Degrees
  • Neck Tube Material Metal
  • Neck Tube Size Medium
  • Cable Length (Meters) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list