GUN MIG 450AMP 15FT LINCOLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GUN MIG 450AMP 15FT LINCOLN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC1040-1072
  • Mfr. Model # 10401072
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.16 lbs

Technical Specs

  • Application All Semi-Automatic Air-Cooled MIG Welding Applications
  • Cable Length (Ft.) 15
  • Cable Length (Meters) 5
  • Item Air Cooled MIG Gun
  • Type Air Cooled
  • MIG Gun Number 450
  • Series Spray Master
  • Rear Connection Lincoln(R)
  • Wire Size 0.045" - 1/16"
  • Amps 450
  • Duty Cycle (%) 80
  • Handle Type Ergonomic
  • Trigger Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list