Skip Content
GUN MIG 400A .045IN 15FT MILLER END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG 400A .045IN 15FT MILLER END

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCM415-3545
  • Mfr. Model # M415-3545
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 728
  • Shipping Weight 11.15 lbs

Product Details

Tweco(R) #4 professional' s choice MIG gun. Traditional style MIG gun, industry standard. 60% duty cycle CO2 gases. Metal jacket conductor tape. Enhanced direct plug capabilities.

Technical Specs

  • Cable Length (Ft.) 15
  • Item MIG Welding Gun
  • Wire Size 0.035" - 0.045"
  • Amps 400
  • MIG Gun Number 4
  • Duty Cycle (%) 60
  • Application All Semi-Automatic Air-Cooled MIG Welding Applications
  • Handle Type Ergonomic
  • Type Air Cooled
  • Series Professional
  • Rear Connection Miller(R)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List