Skip Content
GUN MIG 400A .045IN 12FT AIR COOLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GUN MIG 400A .045IN 12FT AIR COOLED

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC412-3545
  • Mfr. Model # 412-3545
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • Application MIG, Flux Core
  • Cable Length (Ft.) 12
  • Cable Length (Meters) 4
  • Item MIG Welding Gun
  • Type Air Cooled
  • Wire Size 0.9/1.2
  • Series Professional's Choice No. 4
  • Rear Connection Tweco(R)
  • Amps 400
  • Duty Cycle (%) 60
  • Handle Type Straight
  • MIG Gun Number 412-3545
  • Tip Series 11 Series / Tweco Threaded
  • Trigger Standard
  • Liner Tweco 44-3545-15
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Neck Tube Size Medium
  • Neck Tube Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list